Beli Sambungan T Kabel Listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- TRUSCO Crimp Sleeve Type B (Selongsong Sambungan)Deskripsi:Purpose: Insert electric cable into sleeve from both sides. With stopper inside sleeve, crimp and connect wires.atribut:
- Overall Length (mm): 15
- Finishing Material: Oxygen-free copper (electro tin)
- JIS Standard: C2806 fit
- Compatible Tool: Naked crimping terminal sleep tool
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- TRUSCO Insulation Coating Crimp Sleeve Butt Type B (Selongsong Sambungan Berisolasi)Deskripsi:Both sides are spreading and electric wire is easy to insert. Crimping sleeve Combination of insulating coating for butting.Use : It is with insulation coating of B type sleeve which crimping and connecting the electric wires put in from both sides of the sleeve.atribut:
- Type: Insulation crimp sleeve
- Sleeve Shape: For matching
- Inner Diameter (mm): 3.5
- Outer Diameter (mm): 6.4
- Total Length (mm): 27.5
- Weight (g/pack): 35
- TRUSCO Non-Pressure Bonding Sleeve (Selongsong Sambungan)Deskripsi:The cylinder shape is a straight shape.Use : Inside the sleeve (in the tube part), wire the wire overlapping and crimp it.atribut:
- Type: Bare crimp sleeve
- Sleeve Shape: For superimposition
- Outer Diameter (mm): 8.9
- Total Length (mm): 11.0
- Weight (g/pack): 50
- TRUSCO Bare Crimp Terminal Ring Sleeve (Selongsong Sambungan)Deskripsi:Purpose: Superposition the end of the wire in a box house wiring, and make connection of termination.atribut:
- Overall Length (mm): 10.5
- Finishing Material: Oxygen-free copper (electro tin)
- Diameter (phi mm): 6.1
- Weight (g): 45
- Nominal Designation: E University
- Outside Dimension (mm): 7.7
- Conjugation Wire Range (single)(mm): 2.0 - 3.5 (5)
- JIS Standard: C2806 fit
- Compatible Tool: Please use the ring sleep tool
- Maximum Operating Current (A): 30
- PM Cable Duct (Kabel Duct)Deskripsi:Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.atribut:
- Height (mm): 16
- Length (cm): 200
- TRUSCO Press Fit Sleeve Insulated Covering B Form (Selongsong Sambungan)atribut:
- Material: Sleeve: oxygen-free copper (C1020)/electrical tin plating, Insulator: PVC
- Total Length (mm): 25.5
- Outer Dimensions (mm): 3.9
- Internal Dimensions (mm): 2.3
- JIS standard product: x
- Specification: B type
- Compatible Tools: crimp terminals with insulative coating and sleeve tools
- Kasuga Electric Set Terminal Block T10atribut:
- Material: Main body: Phenol, Cover: Polycarbonate
- Number of Poles: 6
- Length (mm): 82
- Width (mm): 30
- Height (mm): 21
- Rating: 250V-20A
- Specification: Terminal screw M3.5
- Commercial frequency and voltage resistance: 2000V 1 minute
- Impulse voltage resistance: 4000V
- Compatible Electric Wire (mm²): 0.75 to 2
- TEKIRO Extension Bar (Sambungan Sock)Deskripsi:TEKIRO 1/4 INCH ExTENTION BAR 4 INCH merupakan alat yang digunakan untuk menghubungkan handle dengan kunci sock apabila mur atau baut tidak dapat dijangkau tangkai yang ada. Adapun model penyambung kunci socket antara lain : universal joint, adaptor solit, extension bar, dan felksibel extension bar.
- TRUSCO Crimp Sleeve Type P (Selongsong Sambungan)Deskripsi:Purpose: Clamp and connect wires in sleeve.atribut:
- Finishing Material: Oxygen-free copper (electro tin)
- Color: Silver
- JIS Standard: C2806 fit
- Compatible Tool: Naked crimping terminal sleep tool
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- TRUSCO Crimp Sleeve Waterproof Heat Shrink Type Pack (Selongsong Sambungan)atribut:
- Rated Voltage (V): 600
- Rated Current (A): 19(1.25mm2),27(2.0mm2),49(5.5mm2)
- Maximum Temperature (°C): 105
- TRUSCO Crimp Sleeve Waterproof Input Cap Type Pack (Selongsong Sambungan)atribut:
- Overall Length (mm): 26.9
- Rated Voltage (V): 300
- Rated Current (A): 19(1.25mm2),27(2.0mm2)
- Dimension L (mm): 26.9
- Maximum Temperature (°C): 105
- TEKIRO T-Socket Fixed Wrench (Kunci Soket T)Deskripsi:TEKIRO T-TYPE SOCKETuntuk membuka dan memasang mur/baut dengan bentuk Tmaterial Chrome Vanadium head socket, High durable rusting painting, High torque strength, Durable hardnessMaterial : Chrome Vanadiumatribut:
- Dimension 3 (mm): 300
- TRUSCO Naked Crimp Sleeve for Overlay B Type (Konektor Crimping Kabel)Deskripsi:There is a wire stopper in the cylinder.Use : Insert electric wires from both sides of the sleeve, and crimp the wires together by protrusions (stoppers) in the sleeve to butt against each other.atribut:
- Type: Bare crimp sleeve
- Sleeve Shape: For superimposition
- Weight (g/pack): 50
Daftar Harga Sambungan T Kabel Listrik Terbaru November 2026
| Supreme Cables Power Cable NYM Series For Building (Kabel Listrik) | Rp1.299.900 |
| NICHIFU Insulated Butt Connector (Sambungan Kabel) | Rp209.900 |
| TRUSCO Crimp Sleeve Type B (Selongsong Sambungan) | Rp119.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
| TRUSCO Insulation Coating Crimp Sleeve Butt Type B (Selongsong Sambungan Berisolasi) | Rp119.900 |
| NICHIFU Open End Connector (Sambungan Kabel Terbuka) | Rp139.900 |
| TRUSCO Non-Pressure Bonding Sleeve (Selongsong Sambungan) | Rp52.900 |
| TRUSCO Bare Crimp Terminal Ring Sleeve (Selongsong Sambungan) | Rp54.900 |
| PM Cable Duct (Kabel Duct) | Rp15.900 |
| TRUSCO Press Fit Sleeve Insulated Covering B Form (Selongsong Sambungan) | Rp119.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/fjP102051559-2.jpg)
/P101004055-1.jpg)
/P102184974-1.jpg)
/iaP102121658-2.jpg)
/P102187524-1.jpg)
/1qP101004062-2.jpg)
/P102187548-1.jpg)
/P102184936-1.jpg)
/9zP103074359-4.jpg)
/P102011928-1.jpg)

/9nP101000347-5.jpg)
/P102184950-1.jpg)
/P102904132-5.jpg)
/hmP102121634-5.jpg)
/P102184196-1.jpg)
/P102184202-1.jpg)

/8fP101000303-13.jpg)
/P102187555-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)